Men's Polo Shirt, Polyester, No Pocket(s), White, XL
Mfr # 6130 XL WHITE
Zoro # G2829157
product price:Â $21.69
/eaKey Features
Size
XL
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6130 XL WHITE
Zoro #
G2829157
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
XL
Sleeve Length
11 1/4 in
Fits Chest Size
46 in to 48 in
Length
32 1/2 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Details
Item
Polo Shirt
Color
White
Material
Polyester
Fabric Weight
4.4 oz
Pockets
No
Gender
Men's
Number of Outside Pockets
0
Style
Polo
Binding
3-Button Placket
Type
UPF 30
Description
Polo Shirt, Gender Men's, Style Polo, Material Polyester, Fabric Weight 4.4 oz, Number of Outside Pockets 0, Color White, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 32 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.