Shop All Solar Panel Accessories
Solartech Power
Connector, MC4, 20A, 12AWG, Mle and Fmle, PR
Mfr # CBL-Y-MC4
Zoro # G8250697
product price: $53.65
/pr
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Color Black
- Amps 20 A
- Wire Size 12 AWG
- Connection 4mm PV
- Housing Material Plastic
Product Information
- Brand Solartech Power
- MFR # CBL-Y-MC4
- Zoro # G8250697
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Wire Size | 12 AWG |
Details
Description
Connector, Connection Type MC4, Contact Material Copper, Maximum Current 20 A, Wire Size 12 AWG, Gender Female, Male, Housing Color Black, Housing Material Plastic, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-AC24(S))
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- EATON Combination Connection Kit, For Frame D (XTPAXTPCD)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- SOLARTECH POWER Connector, MC4, 20A, Male and Female, PR (CON-MC-N)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- GRAPE SOLAR Charge Controller, 40A Max. Current (GS-PWM-COMET-40)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 (SCC115110311)
- KLEIN TOOLS Anderson Powerpole®/APP® to 8mm DC Barrel Plug (29205)
- Solartech Power Solar Panel Accessories