Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Cartridge, Paper, 2 Microns

  • Mfr # 32-00

  • Zoro # G2365447


product price: $21.79
/ea

Key Features

Element Material
Paper
Inside Dia. (In.)
4 in
Outside Dia. (In.)
5 13/16 in
Type
Replacement
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-00
Zoro #
G2365447
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
4 in
Outside Dia. (In.)
5 13/16 in
Height (In.)
2 in
Overall Height
2 in
Inside Diameter
4 in
Outside Diameter
5 13/16 in

Details

Element Material
Paper
Type
Replacement
For Use With
Common PD Blower Filter Housings
Item
Filter Cartridge
Filtration Efficiency
99%
Filter Rating
2 micron
Housing Material
Galvanized Metal
Features
Pleated Media for High Dirt Holding Capacity
Compatible Manufacturer Part Number
81-0470
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
125 cfm
Compatibility
81-0470

Description

Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number 81-0470, Overall Height 2 in, Inside Diameter 4 in, Outside Diameter 5 13/16 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 125 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.