Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Silencer, 1/2 In MNPT, 10 CFM Max

  • Mfr # PS-06-050

  • Zoro # G3708232


product price: $17.69
/ea

Key Features

Max. Flow (CFM)
10 cfm
Filter Rating (Microns)
2 micron
Noise Reduction Rating NRR (dB)
5 to 15
Dia. (In.)
3 1/4 in
For Use With
5Z666
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-06-050
Zoro #
G3708232
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3 1/4 in
Nipple Length (In.)
3/4 in
Height (In.)
3 1/8 in
Outlet Size
1/2 in
Nipple Length
0.75 in
Outside Diameter
3.25 in
Overall Height
3.12 in

Details

Max. Flow (CFM)
10 cfm
Filter Rating (Microns)
2 micron
Noise Reduction Rating NRR (dB)
5 to 15
For Use With
5Z666
Temp. Range (F)
-15 Degrees to 220 Degrees F
Filter Efficiency (%)
99%
Housing Material
Nylon
Design
Filter Silencer
(M)NPT Outlet (In.)
1/2 in
Item
Filter Silencer
Filter Media
Paper
Filtration Efficiency
99 %
Minimum Operating Temperature
-15 Degrees F
Connection Style
Screw On
Filter Material
Paper
Number of Air Outlets
1
Filtered Substance
Particulate
Maximum Flow Rate
10 cfm
Outlet Type
MNPT
Maximum Operating Temperature
220 Degrees F
Filter Rating
2 micron

Description

Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Nylon, Maximum Flow Rate 10 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.75 in, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MNPT, Outside Diameter 3.25 in, Overall Height 3.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.