Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Silencer, Inlet

  • Mfr # PS-02-013

  • Zoro # G2742266


product price: $9.29
/ea

Key Features

Outlet (In.)
1/8 in (M)NPT
Max. Flow (CFM)
3 cfm
Filter Rating (Microns)
2 micron
Filter Efficiency (%)
99%
Design
Filter Silencer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-02-013
Zoro #
G2742266
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
1 3/4 in
Nipple Length (In.)
1/2 in
Height (In.)
1 3/4 in
Nipple Length
0.38 in
Outlet Size
1/8 in
Overall Height
1.75 in
Outside Diameter
1.75 in

Details

Outlet (In.)
1/8 in (M)NPT
Max. Flow (CFM)
3 cfm
Filter Rating (Microns)
2 micron
Filter Efficiency (%)
99%
Design
Filter Silencer
Temp. Range (F)
-15 Degrees to 220 Degrees F
Filter Media
Paper
Housing Material
Nylon
Item
Filter Silencer
(M)NPT Outlet (In.)
1/8 in
Filter Material
Paper
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
Maximum Operating Temperature
220 Degrees F
Filtered Substance
Particulate
Connection Style
Screw On
Maximum Flow Rate
3 cfm
Number of Air Outlets
1
Outlet Type
MNPT
Filter Rating
2 micron

Description

Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Paper, Filter Rating 2 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Nylon, Maximum Flow Rate 3 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 0.38 in, Number of Air Outlets 1, Outlet Size 1/8 in, Outlet Type MNPT, Outside Diameter 1.75 in, Overall Height 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.