Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Centrifugal Duct Fan, 8 In. Dia.

  • Mfr # KIT-PV200X-DV

  • Zoro # G8199615


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
8 in
Voltage
120v
Max. Amps
1.08 A
Max. Wattage
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-PV200X-DV
Zoro #
G8199615
UPC #
812482010190
Country of Origin
Spain

Dimensions

Fits Duct Dia.
8 in
Housing Dia.
13 1/8 in
Length
13 1/8 in
Width
13 1/8 in
Flange Width
1 in
Inlet and Outlet Dia.
8 in
Height
8 1/2 in
Overall Height
8 1/2 in
Duct Diameter
8 in
Overall Diameter
8 3/4 in
Overall Width
13 1/8 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120v
Max. Amps
1.08 A
Max. Wattage
130
Number of Speeds
1
Motor RPM
3100
Bearing Type
Ball Bearing
Standards
AMCA, HVI, UL
CFM @ 1.200-In. SP
128 cfm
CFM @ 0.750-In. SP
239 cfm
CFM @ 0.400-In. SP
317 cfm
Hz
60
CFM @ 0.000-In. SP
402
CFM @ 0.800-In. SP
222 cfm
CFM @ 0.100-In. SP
383
Includes
(1) Y Fitting, (2) Grilles, Mounting Bracket
CFM @ 0.200-In. SP
361 cfm
CFM @ 1.500-In. SP
85 cfm
Housing Finish
Black Epoxy Coating
CFM @ 0.375-In. SP
327 cfm
CFM @ 0.250-In. SP
350 cfm
Phase
1
CFM @ 0.125-In. SP
375 cfm
Speed Control
Yes
CFM @ 0.600-In. SP
243 cfm
Mounting Position
Horizontal or Vertical
CFM @ 1.000-In. SP
179 cfm
CFM @ 0.450-In. SP
307 cfm
Max. Inlet Temp.
140 Degrees F
CFM @ 0.500-In. SP
296 cfm
Motor Enclosure
Totally Enclosed
Green Certification or Other Recognition
ENERGY STAR
High-Efficiency Motor
No
Maximum Inlet Air Temperature
140 Degrees F
Nameplate Voltage
120V AC
Application
General Purpose
Airflow @ 0.000 in SP
402 cfm
Motor IP Rating
IP44
Speed Control Included
Yes
Mounting Orientation
Horizontal or Vertical
Motor Output Power
130 W
Motor Speed
3,100 RPM
For Fan Type
Dryer Booster Kit
Speed Controllable
Yes

Description

In-Line Duct Fan, For Fan Type Dryer Booster Kit, Airflow @ 0.000 in SP 402 cfm, Duct Diameter 8 in, Motor Output Power 130 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 8 3/4 in, Overall Height 8 1/2 in, Overall Width 13 1/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 3,100 RPM, Includes (1) Y Fitting, (2) Grilles, Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.