Shop SOLERA
See all product information
Create Account
All-In-One Solar Area Light
- Mfr # SL-AIO-40L-FC-SF-DB
- Zoro # G724938020
product price:Â
$
917.99
/ea
Free Shipping & Returns
Key Features
Battery Life
50 hr
Mount Type
Pole, Slipfitter/Knuckle, Yoke/Trunnion
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Motion Sensor and Photocell Included
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-AIO-40L-FC-SF-DB
- Zoro #
- G724938020
- UPC #
- 019781004383
- Country of Origin
- China
- Item
- All-In-One Solar Area Light
- Battery Life
- 50 hr
- Mount Type
- Pole, Slipfitter/Knuckle, Yoke/Trunnion
- Operating Temperature - Maximum
- 122 Degrees F
- Sensor Type
- Motion Sensor and Photocell Included
- Rated Life
- 50,000 hr
- Color Temperature
- 3000K, 4000K, 5000K
- Housing Material
- Aluminum
- Light Output
- 4,000 lm
- Operating Temperature - Minimum
- -40 Degrees F
- Color Selectable
- Selectable
- Power Source
- Solar
- Housing Color
- Bronze
- Includes
- Remote Control
- Minimum Run Time
- 12 hr
- Lumen Selectable
- Not Selectable
- Battery Recharge Time
- 7 hr
- Standards
- CE, FCC, RoHS
- Fixture Wattage
- 30 W
- Light Head Style
- Cobra Head
- Light Distribution Type - IESNA
- Type III
- Metal Halide Wattage Equivalency
- 150 W
- High Pressure Sodium Wattage Equivalency
- 150 W
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 31 1/2 in
- Overall Height
- 8 3/8 in
- Overall Width
- 10 5/8 in
- Length
- 31 1/2 in
Description
All-In-One Solar Area Light, Mount Type Pole, Slipfitter/Knuckle, Yoke/Trunnion, Fixture Wattage 30 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Voltage Not Applicable, Rated Life 50,000 hr, Standards CE, FCC, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.