SolarAreaLight, Blk, LED, 55-7/8", 41-5/8"
- Mfr # SL-MA1-OG-1000634B1-TAA
- Zoro # G925016664
product price:Â
$
3,635.99
/ea
Key Features
Overall Length
41 5/8 in
High Pressure Sodium Wattage Equivalency
250 W
Lumen Selectable
Not Selectable
Color Temperature
3000K, 4000K, 5000K
Light Distribution Type - IESNA
Type III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-MA1-OG-1000634B1-TAA
- Zoro #
- G925016664
- UPC #
- 019781001505
- Country of Origin
- China
Dimensions
- Overall Length
- 41 5/8 in
- Overall Height
- 55 7/8 in
Details
- Item
- Solar Area Light
- High Pressure Sodium Wattage Equivalency
- 250 W
- Lumen Selectable
- Not Selectable
- Color Temperature
- 3000K, 4000K, 5000K
- Light Distribution Type - IESNA
- Type III
- Housing Color
- Black
- Light Head Style
- Cobra Head
- Fixture Wattage
- 50 W
- Battery Life
- 30 hr
- Color Selectable
- Selectable
- Sensor Type
- Motion Sensor and Photocell Included
- Light Output
- 10,000 lm
- Metal Halide Wattage Equivalency
- 250 W
- Mount Type
- Pole, Slipfitter/Knuckle
Description
Solar Area Light, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 50 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Voltage Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.