All-In-One Solar Area Light
- Mfr # SL-AIO-70L-FC-SF-GY
- Zoro # G124937098
product price:Â
$
1,744.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Pole, Slipfitter/Knuckle, Yoke/Trunnion
Color Temperature
3000K, 4000K, 5000K
Includes
Remote Control
Lumen Selectable
Not Selectable
Light Output
7,000 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-AIO-70L-FC-SF-GY
- Zoro #
- G124937098
- UPC #
- 019781004314
- Country of Origin
- China
- Item
- All-In-One Solar Area Light
- Mount Type
- Pole, Slipfitter/Knuckle, Yoke/Trunnion
- Color Temperature
- 3000K, 4000K, 5000K
- Includes
- Remote Control
- Lumen Selectable
- Not Selectable
- Light Output
- 7,000 lm
- Rated Life
- 50,000 hr
- Operating Temperature - Maximum
- 122 Degrees F
- Minimum Run Time
- 12 hr
- Power Source
- Solar
- Battery Life
- 50 hr
- Battery Recharge Time
- 7 hr
- Housing Color
- Gray
- Housing Material
- Aluminum
- Sensor Type
- Motion Sensor and Photocell Included
- Standards
- CE, FCC, RoHS
- Color Selectable
- Selectable
- Operating Temperature - Minimum
- -40 Degrees F
- High Pressure Sodium Wattage Equivalency
- 250 W
- Fixture Wattage
- 45 W
- Light Distribution Type - IESNA
- Type III
- Light Head Style
- Cobra Head
- Metal Halide Wattage Equivalency
- 250 W
Dimensions
- Overall Length
- 39 1/4 in
- Overall Height
- 10 1/4 in
- Overall Width
- 14 5/8 in
- Manufacturers Warranty Length
- 5 yr
- Length
- 39 1/4 in
Description
All-In-One Solar Area Light, Mount Type Pole, Slipfitter/Knuckle, Yoke/Trunnion, Fixture Wattage 45 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Voltage Not Applicable, Rated Life 50,000 hr, Standards CE, FCC, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.