Shop SOLERA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SolarAreaLight, Blk, LED, 34-1/2", 32-3/8"
- Mfr # SL-SAL-100L-FC-T3-BK-G3
- Zoro # G525018440
product price:Â
$
2,844.99
/ea
Key Features
Fixture Wattage
51 W
Metal Halide Wattage Equivalency
250 W
Housing Color
Black
Overall Length
32 3/8 in
Color Selectable
Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-SAL-100L-FC-T3-BK-G3
- Zoro #
- G525018440
- UPC #
- 197810015024
- Country of Origin
- China
Dimensions
- Overall Length
- 32 3/8 in
- Overall Height
- 34 1/2 in
Details
- Item
- Solar Area Light
- Fixture Wattage
- 51 W
- Metal Halide Wattage Equivalency
- 250 W
- Housing Color
- Black
- Color Selectable
- Selectable
- Light Distribution Type - IESNA
- Type III
- Battery Life
- 50 hr
- Lumen Selectable
- Not Selectable
- High Pressure Sodium Wattage Equivalency
- 250 W
- Light Output
- 10,000 lm
- Mount Type
- Pole, Slipfitter/Knuckle
- Color Temperature
- 3000K, 4000K, 5000K
- Light Head Style
- Cobra Head
- Sensor Type
- Motion Sensor and Photocell Included
Description
Solar Area Light, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 51 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Voltage Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.