Shop SOLERA

All-In-One Solar Area Light

  • Mfr # SL-AIO-70L-FC-SF-DB
  • Zoro # G224937943

product price: 
$
1,744.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 1/4 in
Battery Life
50 hr
Battery Recharge Time
7 hr
Minimum Run Time
12 hr
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL-AIO-70L-FC-SF-DB
Zoro #
G224937943
UPC #
019781004384
Country of Origin
China

Dimensions

Overall Height
10 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
39 1/4 in
Overall Width
14 5/8 in
Length
39 1/4 in

Details

Item
All-In-One Solar Area Light
Battery Life
50 hr
Battery Recharge Time
7 hr
Minimum Run Time
12 hr
Color Selectable
Selectable
Rated Life
50,000 hr
Standards
CE, FCC, RoHS
Light Output
7,000 lm
Operating Temperature - Maximum
122 Degrees F
Includes
Remote Control
Power Source
Solar
Mount Type
Pole, Slipfitter/Knuckle, Yoke/Trunnion
Operating Temperature - Minimum
-40 Degrees F
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Housing Material
Aluminum
Lumen Selectable
Not Selectable
Sensor Type
Motion Sensor and Photocell Included
Light Distribution Type - IESNA
Type III
Light Head Style
Cobra Head
Metal Halide Wattage Equivalency
250 W
High Pressure Sodium Wattage Equivalency
250 W
Fixture Wattage
45 W

Description

All-In-One Solar Area Light, Mount Type Pole, Slipfitter/Knuckle, Yoke/Trunnion, Fixture Wattage 45 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Voltage Not Applicable, Rated Life 50,000 hr, Standards CE, FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.