Shop SOLERA
See all product information
Create Account
Solar Bollard
- Mfr # SL-SBL-5L-FC-BK-G2
- Zoro # G224937769
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K, 4000K, 5000K
Light Output
500 lm
Operating Temperature - Maximum
140 Degrees F
Color Selectable
Selectable
Overall Diameter
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-SBL-5L-FC-BK-G2
- Zoro #
- G224937769
- UPC #
- 019781004010
- Country of Origin
- China
Dimensions
- Overall Diameter
- 10 in
- Overall Height
- 42 in
- Manufacturers Warranty Length
- 5 yr
Details
- Color Temperature
- 3000K, 4000K, 5000K
- Light Output
- 500 lm
- Item
- Solar Bollard
- Operating Temperature - Maximum
- 140 Degrees F
- Color Selectable
- Selectable
- Includes
- (3) Buried Type-L Screw, (3) M10 Hexagonal Nut, (3) Ø10.5 x Ø15 x 2.3 mm Spring Gasket, (3) Ø11 x Ø18 x 2 mm Flat Gasket, 4 mm Inner Hexagon Spanner, Remote Control, Screw Fixed Plate, Spanner
- Battery Life
- 12 hr
- Housing Material
- Aluminum
- Standards
- CE, FCC, ICES-005 Compliant
- Rated Life
- 50,000 hr
- Operating Temperature - Minimum
- -4 Degrees F
- Housing Color
- Black
- Lumen Selectable
- Not Selectable
- Battery Recharge Time
- 6 hr
- Power Source
- Solar
- Minimum Run Time
- 12 hr
- Fixture Wattage
- 5 W
Description
Solar Bollard, Fixture Wattage 5 W, Voltage Not Applicable, Bollard Top Shape Flat, Color Temperature 3000K, 4000K, 5000K, Rated Life 50,000 hr, Standards CE, FCC, ICES-005 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.