Shop SOLO
See all product information
Create Account
Handheld Sprayer, 30 ft Max. Spray
- Mfr # 304-A
- Zoro # G723361256
product price:Â
$
35.49
/ea
Key Features
Nozzle Material
Plastic
Mixing System
Ready To Use
In Tank Filter
No
Seal/Gasket Material
FKM
Spray Liquid
Non-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 304-A
- Zoro #
- G723361256
- UPC #
- 720343304008
- Country of Origin
- Germany
Details
- Item
- Handheld Sprayer
- Nozzle Material
- Plastic
- Mixing System
- Ready To Use
- In Tank Filter
- No
- Seal/Gasket Material
- FKM
- Spray Liquid
- Non-Foam
- Sprayer Pressure - Maximum
- 45 psi
- Spray Distance - Maximum
- 30 ft
- Tank Material
- Poly
- Product Type
- Sprayer
- Chemical Compatibility
- Acids
- Sprayer Form
- Handheld
- Pressurizing Method
- Manual Pump
- Power Source
- Manual
- Spray Distance - Minimum
- 4 ft
- Spray Mechanism
- Hand-Pump
- Nozzle Spray Pattern
- Shower
- Includes
- Adjustable Spray Nozzle.
- Tank Capacity
- 1/2 gal
- Application
- Cleaning and Degreasing
Description
Handheld Sprayer, Sprayer Type Spot, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length Not Applicable, Nozzle Spray Pattern Shower, Adjustable Nozzle Yes, Includes Adjustable Spray Nozzle., Seal/Gasket Material FKM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.