Shop SOLO
See all product information
Create Account
Portion Containers, 2.5 oz, Plastic, Translucent, 2500PK
Mfr # P250N
Zoro # G623333605
product price:Â $106.99
/pk 2500, $0.04/ea
Free Shipping & Returns
Key Features
Type
Portion Cup
Disposable Foodware Color
Translucent
Material
Polystyrene
For Use With
SOLO Lids PL200N, PL2PP
Capacity
2.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P250N
- Zoro #
- G623333605
- UPC #
- 41594393888
- Country of Origin
- United States
Details
- Disposable Foodware Capacity
- 2.5 oz
- Type
- Portion Cup
- Disposable Foodware Color
- Translucent
- Material
- Polystyrene
- For Use With
- SOLO Lids PL200N, PL2PP
- Capacity
- 2.5 oz
- Color
- Translucent
- Basic Foodware Material
- PS - Polystyrene
- Cup Type
- Portion Cup
Description
Designed for easy dipping! This souffle cup makes it easy to serve condiments like ketchup, mustard, BBQ sauce and more! Moisture resistance ensures these cups hold up no matter what you're dipping. They're perfect for food trucks, cafeterias, carry out and self-serve counters. They're also a great size to hold individual doses of medicine distributed in hospitals, nursing homes and other medical facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.