Recycled Content PCF Paper Hot Cups, ProPlanet Seal, 12 oz, White/Blue, 1000PK

  • Mfr # 412RCN-PLANET

  • Zoro # G715960948


product price:  $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Type
Hot Cup
Material
Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
Disposable Foodware Color
White/Blue
For Use With
SOLO® LK316FBR, TLB316-0004, TLP316-0007, TLP316PPR, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Disposable Foodware Pattern
ProPlanet™
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412RCN-PLANET
Zoro #
G715960948
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz

Details

Type
Hot Cup
Material
Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
Disposable Foodware Color
White/Blue
For Use With
SOLO® LK316FBR, TLB316-0004, TLP316-0007, TLP316PPR, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Disposable Foodware Pattern
ProPlanet™
Item
Hot Drink Cups
Standards
ProPlanet™ Seal
Microwave Safe
No
Number of Cups Included
1000
Bio Based
No
Pattern
ProPlanet
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Hot Cup
Capacity
12 oz
Compatible Manufacturer Lid Part Number
SOLO LK316FBR, TLB316-0004, TLP316-0007, TLP316PPR, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Compostable
No
Item
Cups
Color
White/Blue
Recyclable
No
Sfi Certified
No
Material
Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated

Description

Serve hot drinks the sustainable and secure way. These cups are designed with a moisture barrier that helps prevent leaks. Enjoy or serve coffee, cappuccino, tea or hot chocolate with confidence. Whether you're in the foodservice industry, managing an office or planning an event, SOLO Recycled Content Paper Hot Cups offer a reliable option you can be proud of. Provide an interactive customer experience and display your sustainability commitment with a scannable QR code printed on the cup. Compatible snap-tight lids are sold separately.


  • Display your sustainability commitment with a scannable QR code printed on the cup.
  • Reduce messes thanks to the moisture-resistant design.
  • Creates a tight seal when used with compatible lid (sold separately).
  • A sustainable solution for hotels, offices, cafès and restaurants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.