Shop SOLO
See all product information
Create Account
Regal Mediumweight Cutlery, Individually Wrapped, Spork, Plastic, White, 1000PK
Mfr # MOW6-0007
Zoro # G523334108
product price:Â $80.95
/pk 1000, $0.08/eaKey Features
Basic Foodware Material
PP - Polypropylene
Disposable Foodware Color
White
Cutlery Type
Spork
Foodservice Item Weight
Mediumweight
Wrapped/Unwrapped
Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOW6-0007
- Zoro #
- G523334108
- UPC #
- 41165035605
- Country of Origin
- China
Dimensions
- Length
- 5.73 in
Details
- Basic Foodware Material
- PP - Polypropylene
- Disposable Foodware Color
- White
- Cutlery Type
- Spork
- Foodservice Item Weight
- Mediumweight
- Wrapped/Unwrapped
- Wrapped
- Grade
- Mediumweight
- Utensils Type
- Spork
Description
This is the ideal cutlery line for every day and anywhere! These utensils are lightweight in hand but hold up hefty meals. A stress-free solution for grab-and-go counters, events, and food trucks. Made of durable polypropylene, they are even heat-resistant! Offer your customers the ease and convenience to enjoy meals wherever they want, by providing them with cutlery they can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.