Shop SOLO

Regal Mediumweight Cutlery, Individually Wrapped, Knife, Plastic, White, 1000PK

  • Mfr # MOW2-0007

  • Zoro # G323333257


product price:  $64.59
/pk 1000, $0.06/ea

Key Features

Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
PP - Polypropylene
Wrapped/Unwrapped
Wrapped
Cutlery Type
Knife
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOW2-0007
Zoro #
G323333257
UPC #
41165035568
Country of Origin
China

Dimensions

Length
6.4 in

Details

Disposable Foodware Color
White
Foodservice Item Weight
Mediumweight
Basic Foodware Material
PP - Polypropylene
Wrapped/Unwrapped
Wrapped
Cutlery Type
Knife
Grade
Mediumweight
Utensils Type
Knife

Description

This is the ideal cutlery line for every day and anywhere! These utensils are lightweight in hand but hold up hefty meals. A stress-free solution for grab-and-go counters, events, and food trucks. Made of durable polypropylene, they are even heat-resistant! Offer your customers the ease and convenience to enjoy meals wherever they want, by providing them with cutlery they can count on.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.