Zoro Homepage

COSMO 20W Solar LED Flood Light

  • Mfr # STLSWL204WMBK

  • Zoro # G213789188


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
4000K
Length
7.2 in
Width
4.1 in
Features
6 Operating Modes
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLSWL204WMBK
Zoro #
G213789188
UPC #
-
Country of Origin
China

Dimensions

Length
7.2 in
Width
4.1 in
Size
Solar Panel: 8.0 X 7.1 in; Light: 7.2 X 4.1 X 3.1 in
Cable Length
11.5 ft

Details

Item
Flood Light
Color Temperature
4000K
Watts
20 W
Lumens
3000
Features
6 Operating Modes
Dimmable
Yes
IP Rating
IP65
Material
Aluminum
Color
Black
Run Time
12-14 hrs
Shop By
Hot Buys
Solar Panel
Mono-Crystalline Silicon 14V/5W

Description

The COSMO Solar LED Flood Light can be used in gardens, courtyards, and landscapes as well as for extra lighting in parking lots. It also serves to brighten pathways in parks or on campuses, or any location where having an LED outdoor light would be helpful while avoiding the expense of running wires to the location.


  • •Generates More Solar Energy & Stores More Energy
  • •Longer Life
  • •Multifunctional & Flexible
  • •Highly Versatile Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.