Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLUX 20W Solar LED Flood Light

  • Mfr # STLFLX204YYGY

  • Zoro # G213789201


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Color Temperature
4000K
Dimmable
Yes
Material
Aluminum
Features
7 Operating Modes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLFLX204YYGY
Zoro #
G213789201
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Width
12.4 in
Size
Light Head: 12.4 X 9.0 X 2.3 in ; Solar Panel: 13.5 X 15.1 X 0.7 in
Cable Length
16.5 ft

Details

Color
Grey
Item
Flood Light
Color Temperature
4000K
Lumens
3400
Dimmable
Yes
Material
Aluminum
Features
7 Operating Modes
Run Time
5-7 Days
Watts
20 W
Shop By
Hot Buys
PIR Sensor Angle / Distance
360°/16.4 ft
Solar Panel
Mono-Crystalline 10V/20W

Description

The FLUX Solar LED Flood Light offers 6W and 20W. Both of them have over 130 Deg light area. Therefore, it can cover a large place. The 170lm per wattage output can bring the best lighting result in the night time. Also, when they install this light, they do not have to do trenching and wiring works, it saves time and money. The solar LED flood light FLUX is one of the great choice for commercial, residential and emergency use.


  • •Generates More Solar Energy & Stores More Energy
  • •High Brightness and Smart Power Consumption
  • •Versatile Design
  • •Low Maintenance Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.