Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HBM High Bay LED Light 150W

  • Mfr # STLHBM1505HKBL

  • Zoro # G013789203


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lumens
20700
Color Temperature
5000K
Housing Material
Aluminum
Height
7 in
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STLHBM1505HKBL
Zoro #
G013789203
UPC #
-
Country of Origin
China

Dimensions

Height
7 in
Width
10.8 in

Details

Lumens
20700
Color Temperature
5000K
Housing Material
Aluminum
Item
Shop Lights
IP Rating
IP65
Dimmable
Yes
Watts
150 W
Housing Color
Black
Beam Angle
90°
Shop By
Hot Buys

Description

High Bay is our lighting for various areas such as warehouses, exhibition halls, plant workshops, and tall ceiling installs. This series of high-ceiling lights is designed for easy installation/replacement for homeowners, electricians, and more. Our High Bay lights are highly cost-effective, have a long lifetime, and use highly-efficient LEDs.


  • •Weatherproof, IP65
  • •Long lasting 70000 hours life
  • •Easy installation
  • •150W Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.