Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HBN High Bay Light 150W

  • Mfr # STLHBN1505HKBL

  • Zoro # G904218041


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Housing Color
Bronze
Length
11"
Height
8.5"
Weight
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STLHBN1505HKBL
Zoro #
G904218041
UPC #
705197268775
Country of Origin
China

Dimensions

Width
11"
Length
11"
Height
8.5"

Details

Housing Material
Aluminum
Housing Color
Bronze
Shop By
Hot Buys
Weight
4.8

Description

The SOLTECH HBN LED High Bay delivers high lumen output, long life, economic solution, and no restrike time. This energy-efficient LED luminaire offers one-to-one replacement of existing HID or fluorescent high bays. Precision-formed reflectors delivers adequate light in high mounting applications. Modular driver and LED arrays. Economic solution to optimize payback. Capable of being operated with occupancy sensor. Various commercial and industrial applications with high ceilings: warehouse, manufacturing facilities, retail, gymnasiums, grocery.


  • Weatherproof, IP65
  • Long lasting 70000 hours life
  • Easy installation
  • 150W Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.