Zoro Homepage

NUVO 25W Solar Wall Lights 2500 Lumens

  • Mfr # STLNUVO254WMBK

  • Zoro # G513789185


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Features
3 Operating Modes
Width
5.3 in
Height
2.9 in
Length
9.4 in
Watts
25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLNUVO254WMBK
Zoro #
G513789185
UPC #
-
Country of Origin
China

Dimensions

Width
5.3 in
Height
2.9 in
Length
9.4 in

Details

Item
Wall Light
Features
3 Operating Modes
Watts
25 W
Lumens
2500
Color Temperature
4000K
Housing Material
Aluminum
Fixture Housing Color
Black
IP Rating
IP65
Shop By
Hot Buys
Run Time
More than 10 Days
Solar Panel
Mono-crystalline 4.8V/1W
PIR Sensor Angle
120°
Dimmable
Yes

Description

Enjoy superb lighting on private and commercial pathways that only activate when in use. The heatproof and waterproof materials used in these modern solar wall lights ensures that not only are they easy to maintain, but also incredibly cost-effective. Our NUVO can reach 2500 lumens when motion detected, which provides security with no electricity costs.


  • •No electricity costs
  • •Dual-lens Design
  • •High Reliability & Durability
  • •Cost Saving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.