Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLPAD Solar Flood Light 5W

  • Mfr # STLSFL05XYYBK

  • Zoro # G713789190


product price: $74.99
/ea

Key Features

Run Time
2-3 Days
Bulb Beam Angle
90°
Depth
1.3 in
Color Temperature
4000K
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STLSFL05XYYBK
Zoro #
G713789190
UPC #
-
Country of Origin
China

Dimensions

Depth
1.3 in
Length
9.1 in
Width
5.2 in

Details

Color
Black
Watts
5 W
Run Time
2-3 Days
Bulb Beam Angle
90°
Item
Flood Light
Lumens
500
Color Temperature
4000K
IP Rating
IP65
Material
Aluminum
Dimmable
Yes
Features
3 Operating Modes
Shop By
Hot Buys
PIR Sensor Angle / Distance
120°/16.7 ft
Solar Panel
Mono-Crystalline 5.5V/3.2W

Description

Residential Solar Flood Light SOLPAD is a compact, integrated flood light pad which ideal to create brightly-lit, outdoor applications for residential garages, parking lots, schools, hotels and outdoor walk ways, that demand long service life and low maintenance. SOLPAD has three smart lighting mode options address all kinds of applications and weather.


  • •Generates More Solar Energy & Stores More Energy
  • •Longer Life
  • •Installation
  • •Integrated Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.