Zoro Homepage

SOLTAB Solar Flexible Flood Light 10W

  • Mfr # STLTAB10XYYBK

  • Zoro # G613789191


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Bulb Beam Angle
90°
Length
9.1 in
Dimmable
Yes
Depth
1.3 in
Features
4 Operating Modes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLTAB10XYYBK
Zoro #
G613789191
UPC #
-
Country of Origin
China

Dimensions

Length
9.1 in
Depth
1.3 in
Width
6.5 in
Size
Solar Panel: 13.6 X 8.1 X 0.8 in; Light: 9.1 X 6.5 X 1.3 in
Cable Length
9.8 ft

Details

Bulb Beam Angle
90°
Dimmable
Yes
Features
4 Operating Modes
Color
Black
Run Time
2-3 Days
Material
Aluminum
Watts
10 W
Item
Flood Light
Lumens
1100
Color Temperature
4000K
IP Rating
IP65
Shop By
Hot Buys
Solar Panel
Mono-Crystalline 6V/10W
PIR Sensor Angle / Distance
90°/16-26 ft

Description

Solar Flexible Flood Light SOLTAB is a multifunction work light, as well as a solar energy power bank for your portable electronic devices. SOLTAB combines the best of a flood light and an Eco-friendly power bank.


  • •One Key Control
  • •User-Friendly
  • •Multifunctional & Flexible
  • •Ergonomic Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.