
Sundial Solar Bollard Pathway Light with Sun Tracking Solar Panel, 24-Inches Tall
Mfr # STLSDL033GR24
Zoro # G713789183
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K
Lumens
300
Watts
3 W
Bollard Material
Aluminum
Bollard Item
Solar Bollard Pathway Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLSDL033GR24
Zoro #
G713789183
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Length
8.4 in
Width
8 in
Details
Color Temperature
3000K
Lumens
300
Watts
3 W
Bollard Material
Aluminum
Bollard Item
Solar Bollard Pathway Light
Bulb Beam Angle
217°
Bollard Color
Bronze
Dimmable
Yes
Shop By
Hot Buys
IP Rating
IP65
Light Head
8.4 X 8.0 in
Run Time
48 hrs
Solar Panel
Mono-Crystalline 4.3V/3W
Features
3 Operating Modes
Description
SUNDIAL was designed with a smart solar tracking system with a full 360 degree design solar panel, which enables the solar panel to adjust the tilt angle automatically. For this reason, SUNDIAL can maximize the intake of solar energy. Compared with conventional solar bollard lights, Solar LED Bollard Light SUNDIAL increases charging efficiency by at least 50%. SUNDIAL is a great choice for outdoor lighting in multiple applications, including: pedestrian lighting, residential and commercial pathway lighting.
- •Smart Solar Tracking System
- •Cost Saving
- •Multifunctional & Flexible
- •Durable & Dirt Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.