Shop SONDPEX
Create Account
CSR-E035 Bluetooth Portable 2.1 Hi-Fi Speaker System & Digital Music Player
Mfr # CSR-E035
Zoro # G004011115
product price:Â $41.29
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSR-E035
- Zoro #
- G004011115
- UPC #
- -
- Country of Origin
- China
Description
Features
- 2.1 Passive Hi-Fi Speaker with 3 1/2 in. subwoofer and a pair of 2 in. speaker
- Output clear sound and heavy bass with dynamic sound effect
- 45W MAX output power with 100-20Khz Frequency Response
- With A2DP Bluetooth, wireless stream music from any Bluetooth-enabled devices
- Secure simple pairing for user-friendly operating
- Up to 30 feet Bluetooth operating range
- With USB and SD card reader (support up to 32GB), can play MP3/WMA music from flash drive or memory card
- Full frequency of FM Radio
- With 3.5mm audio input, can connect to any audio devices with audio output
- Two separate gears volume control for volume and bass
- Built-in 1000mAh Lithium rechargeable battery
- With strap for easy carrying; rubber cover to prevent dust and sand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.