XGS 108 WITH XSTREAM PROTECTION, 1-YEAR - US POWER CORD
Mfr # XX108Z12ZZPCUS
Zoro # G815718869
product price: $1,242.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
TLS
Manageable
Yes
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
2.5 Gigabit Ethernet
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX108Z12ZZPCUS
Zoro #
G815718869
UPC #
-
Country of Origin
China
Details
Encryption Standard
TLS
Manageable
Yes
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
2.5 Gigabit Ethernet
USB
Yes
Firewall Protection Supported
Secure IPsec VPN Connectivity, Malware Protection, Threat Protection, TLS Inspection, Application Control
Firewall Throughput
12.21-Gbit/s
Data Link Protocols
SMB, HTTPS, HTTP
IPS Throughput
312.50-MB/s
Form Factor
Rack-mountable, Desktop
Support/Service Duration
1 Year
Base Unit Connectivity Technology
Wired
VPN Throughput
1.01-GB/s
Support/Service Type
Xstream Protection
Number of Ports
6
Number of Network (RJ-45) Ports
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.