XGS 108W WITH XSTREAM PROTECTION, 5-YEAR - US POWER CORD
Mfr # XY108Z60ZZPCUS
Zoro # G315718925
product price: $3,021.99
/ea
Free Shipping & Returns
Key Features
IPS Throughput
312.50-MB/s
Base Unit Connectivity Technology
Wired/Wireless
Number of Network (RJ-45) Ports
6
Wireless LAN
Yes
Form Factor
Desktop, Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XY108Z60ZZPCUS
Zoro #
G315718925
UPC #
-
Country of Origin
China
Details
IPS Throughput
312.50-MB/s
Base Unit Connectivity Technology
Wired/Wireless
Number of Network (RJ-45) Ports
6
Wireless LAN
Yes
Form Factor
Desktop, Rack-mountable
Data Link Protocols
HTTPS, SMB, HTTP
Network Band
Dual Band
USB
Yes
Manageable
Yes
Firewall Protection Supported
Application Control, Secure IPsec VPN Connectivity, Malware Protection, TLS Inspection, Threat Protection
Total Number of Expansion Slots
1
Number of SFP Slots
1
Ethernet Technology
2.5 Gigabit Ethernet
Encryption Standard
TLS
Support/Service Type
XSTREAM PROTECTION
Support/Service Duration
5 Year
Item
Network Security/Firewall Appliance
Expansion Slot Type
SFP (mini-GBIC)
Number of Ports
6
VPN Throughput
1.01-GB/s
Wireless LAN Standard
IEEE 802.11ax
Firewall Throughput
12.21-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.