
XGS 138 WITH XSTREAM PROTECTION, 5-YEAR - US POWER CORD
Mfr # XX138Z60ZZPCUS
Zoro # G815718937
product price: $8,194.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
4
Firewall Throughput
18.65-Gbit/s
Base Unit Connectivity Technology
Wired
Ethernet Technology
10 Gigabit Ethernet
Data Link Protocols
HTTP, HTTPS, SMB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XX138Z60ZZPCUS
Zoro #
G815718937
UPC #
-
Country of Origin
China
Details
Number of Network (RJ-45) Ports
4
Firewall Throughput
18.65-Gbit/s
Base Unit Connectivity Technology
Wired
Ethernet Technology
10 Gigabit Ethernet
Data Link Protocols
HTTP, HTTPS, SMB
Number of SFP+ Slots
2
Manageable
Yes
Form Factor
Desktop, Rack-mountable
Number of PoE (RJ-45) Ports
2
IPS Throughput
731.25-MB/s
Expansion Slot Type
Expansion Slot, SFP+
Encryption Standard
TLS
VPN Throughput
825-MB/s
USB
Yes
Item
Network Security/Firewall Appliance
PoE (RJ-45) Port
Yes
Support/Service Type
XSTREAM PROTECTION
Support/Service Duration
5 Year
Firewall Protection Supported
TLS Inspection, Threat Protection, Application Control, Secure IPsec VPN Connectivity, Malware Protection
Total Number of Expansion Slots
3
Number of Ports
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.