XGS 88 WITH XSTREAM PROTECTION, 1-YEAR - US POWER CORD

  • Mfr # XX88ZZ12ZZPCUS

  • Zoro # G515718879


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Support/Service Type
XSTREAM PROTECTION
Number of Ports
4
VPN Throughput
750-MB/s
Firewall Protection Supported
Malware Protection, TLS Inspection, Threat Protection, Secure IPsec VPN Connectivity, Application Control
Firewall Throughput
9.67-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XX88ZZ12ZZPCUS
Zoro #
G515718879
UPC #
-
Country of Origin
China

Details

Support/Service Type
XSTREAM PROTECTION
Number of Ports
4
VPN Throughput
750-MB/s
Firewall Protection Supported
Malware Protection, TLS Inspection, Threat Protection, Secure IPsec VPN Connectivity, Application Control
Firewall Throughput
9.67-Gbit/s
Base Unit Connectivity Technology
Wired
Manageable
Yes
USB
Yes
IPS Throughput
250-MB/s
Data Link Protocols
HTTP, HTTPS
Encryption Standard
TLS
Form Factor
Desktop, Rack-mountable
Ethernet Technology
2.5 Gigabit Ethernet
Item
Network Security/Firewall Appliance
Number of Network (RJ-45) Ports
4
Support/Service Duration
1 Year

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.