This item is Discontinued.

Sorel Men's Winter Boots, 14 Plain Toe, 10 in H, Brown NM1560-231-14

This item is Discontinued.

Sorel

Men's Winter Boots, 14 Plain Toe, 10 in H, Brown (Discontinued)

Mfr # NM1560-231-14
Zoro # G3741943
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NM1560-231-14
Zoro #
G3741943
UPC #
-
Country of Origin
Unknown

Dimensions

Size
14
Height
10 in
Footwear Size
14
Overall Height
10 in
Size (PRINT)
14

Details

Item
Winter Boots
Color
Brown
Gender
Men's
Waterproof
Yes
Upper Material
Fabric
Toe Type
Plain
Outsole Material
Rubber
Footwear Sole Pattern
Herringbone
Resists
Cold
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Insulation Type
Felt
Midsole Material
Rubber
Shank Material
Rubber
Material
Leather Upper Rubber Shell
Construction
Seam Sealed Waterproof Constructed
Insulation Technology
Felt
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Shank Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric
Outsole Material (PRINT)
Rubber
All-Leather Upper
No

Description

Winter Boots, Color Brown, Gender Men's, Construction Seam Sealed Waterproof Constructed, Size 14, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.