Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 115VAC, 1/4 HP, 60 Hz

  • Mfr # SS460B

  • Zoro # G3144346


product price: $846.99
/ea
Free Shipping & Returns

Key Features

For Use With
Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
Includes
Shutoff Ball Valve
Max. Viscosity
3,000 cps
Motor Type
Capacitor Start
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS460B
Zoro #
G3144346
UPC #
089404213599
Country of Origin
United States

Dimensions

Outlet Size
1"
Manufacturers Warranty Length
1 yr.
Hose Length
12 ft
Overall Length
21 in
Discharge Tube Outlet ID Size
1"
Inlet Size
1" NPT
Suction Tube Length
39 in
Hose Inside Dia.
3/4 in
For Container Size
55 gal
Bung Connection Dia.
2 in
Hose Outside Dia.
1 in

Details

For Use With
Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
Item
Electric Operated Drum Pump
Includes
Shutoff Ball Valve
Max. Viscosity
3,000 cps
Motor Type
Capacitor Start
Power Source
Electric
Wetted Materials
Fluorocarbon, Polypropylene, Santoprene, Stainless Steel
Voltage
115VAC
Motor Enclosure
TENV
Metered
No
Max. Flow GPM
12-15 gpm
Motor RPM
3,450 RPM
Discharge Tubing Material
EPDM
Max. GPM for Oil
12
Application
Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, Caustics
Max. Head
34 ft.
Max. Liquid Temp.
130 Degrees F
Type
Diaphragm
Suction Tube Type
Polypropylene
Max. Temp.
130 Degrees F
Phase
1
HP
1/4
Hz
60
Max. GPM for Water
15
Seal Material
Fluorocarbon
Piston Material
Santoprene
Max. Pressure
15 psi
Housing Material
Glass Filled Polypropylene
pH Range
3.6 to 11.9
Hose Material
EPDM
DEF Compatible
Yes
GPM
13
Max. Head - Pumps
34 ft
Pump Connection Type
FNPT
Full Load Amps
2.5 A
Max. Fluid Temp.
130 Degrees F
Duty Cycle
Intermittent
Includes Bung Adapter
Yes
Diesel Exhaust Fluid Compatible
No
Hose Cover Material
EPDM
Discharge Connection Type
NPT
Discharge Tube Outlet ID
3/4 in
For Container Type
Drum
Nozzle Operation
Manual
Includes Suction Tube
Yes
Includes Discharge Hose
Yes
Number of Phases
1
Food Grade
No
Hose Tube Material
EPDM
Frequency (Hz)
60 Hz
Max. Flow Rate
13 gpm
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Compatible Chemicals
Fertilizers, Fungicides, Herbicides, Motor Oil
For Media Type
Fertilizers, Fungicides, Herbicides, Motor Oil
Pump Connection OD
1 1/4 in
Pump Connection ID
1 in
Housing Material - Pumps
Polypropylene
Motor HP
1/4 hp
Runs Dry
Yes
Variable Speed
No
Discharge Tube Outlet OD
1 in
Noise Level
77 db
Adapter Material
Polypropylene
Includes Nozzle
Yes
Adapter Connection Type
MNPT
Grease
NT
Max. Outlet Pressure
15 psi
Gear Lube
NT
Rated Voltage
115V AC

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 15 psi, For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents, Rated Voltage 115 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length 12 ft, Suction Tube Length Not Applicable, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.