Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 12VDC, 1/4 HP, 60 Hz

  • Mfr # SS415B

  • Zoro # G1845277


product price: $743.99
/ea
Free Shipping & Returns

Key Features

For Use With
Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
Includes
20 ft Battery Cable with Clips, 30A Fuse
Max. Viscosity
3,000 cps
Motor Type
DC Permanent Magnet
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS415B
Zoro #
G1845277
UPC #
089404213155
Country of Origin
United States

Dimensions

Outlet Size
1"
Inlet Size
1" NPT
Manufacturers Warranty Length
1 yr.
Overall Length
16 1/4 in
For Container Size
55 gal
Bung Connection Dia.
2 in

Details

For Use With
Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
Item
Electric Operated Drum Pump
Includes
20 ft Battery Cable with Clips, 30A Fuse
Max. Viscosity
3,000 cps
Motor Type
DC Permanent Magnet
Power Source
Electric
Wetted Materials
Fluorocarbon, Polypropylene, Santoprene, Stainless Steel
Voltage
12VDC
Motor Enclosure
TENV
Metered
No
Max. Flow GPM
12-15 gpm
Motor RPM
360 to 2600
Type
Diaphragm
GPM
13
Max. Liquid Temp.
130 Degrees F
Hz
60
Piston Material
Santoprene
Max. GPM for Water
15
Max. GPM for Oil
12
Housing Material
Glass Filled Polypropylene
DEF Compatible
Yes
Max. Head
34 ft.
pH Range
3.6 to 11.9
Max. Pressure
15 psi
Phase
1
Seal Material
Fluorocarbon
Max. Temp.
130 Degrees F
HP
1/4
RPM
360 to 2600
Application
Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, Caustics
Adapter Material
Polypropylene
For Container Type
Drum
Discharge Tube Outlet ID
3/4 in
For Media Type
Fertilizers, Fungicides, Herbicides, Motor Oil
Includes Discharge Hose
No
Frequency (Hz)
60 Hz
Runs Dry
Yes
Max. Flow Rate
13 gpm
Noise Level
77 db
Duty Cycle
Intermittent
Pump Connection OD
1 1/4 in
Not Recommended Chemicals
Discharge Connection Type
NPT
Number of Phases
1
Discharge Tube Outlet OD
1 in
Compatible Chemicals
Fertilizers, Fungicides, Herbicides, Motor Oil
Motor HP
1/4 hp
Pump Connection ID
1 in
Includes Nozzle
No
Max. Fluid Temp.
130 Degrees F
Variable Speed
No
Food Grade
No
Full Load Amps
20.0 A
Diesel Exhaust Fluid Compatible
No
Includes Bung Adapter
Yes
Includes Suction Tube
Yes
Pump Connection Type
FNPT
Max. Head - Pumps
34 ft
Housing Material - Pumps
Polypropylene
Gear Lube
NT
Max. Outlet Pressure
15 psi
Grease
NT
Adapter Connection Type
MNPT
Rated Voltage
12V DC

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Not Applicable, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.