Zoro Homepage

Drum Pump, 12VDC, 1/4 HP, 60 Hz

  • Mfr # SS435B

  • Zoro # G1327943


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

For Use With
Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
Includes
1 in Ball Valve, 1 in Ball Valve Nozzle, 1 in Female Camlock Coupler with 1 in NPT Male Threads, 1 in NPT 90 Degrees Outlet Flange, 20 ft Battery Cable with Clips, 30A Fuse, 825 Digital Meter, Anti-Drip Tip
Max. Viscosity
3,000 cps
Motor Type
DC Permanent Magnet
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS435B
Zoro #
G1327943
UPC #
089404213025
Country of Origin
United States

Dimensions

Outlet Size
1"
Manufacturers Warranty Length
1 yr.
Hose Length
12 ft
Overall Length
22 1/2 in
Discharge Tube Outlet ID Size
1"
Inlet Size
1" NPT
For Container Size
55 gal
Hose Outside Dia.
1 in
Hose Inside Dia.
3/4 in

Description

Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 15 psi, For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents, Rated Voltage 12V DC, Pump Connection ID 1 in, Hose Length 12 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Compatible Chemicals Fertilizers, Fungicides, Herbicides, Motor Oil, Discharge Connection Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.