Shop SOUDAL USA
See all product information
Create Account
Soudaflex PU35 High Movement Polyurethane Sealant Adhesive 10.1 oz. White, 12PK
- Mfr # 144268
- Zoro # G923438055
product price:Â
$
94.79
/pk of 12, $7.90/ea
Key Features
Maximum Application Temperature
86 Degrees F
Standards
ASTM C920 Type S, Grade NS, Class 50, Use T, NT, M, A, G and O; Federal Specification TT-S-00230C Type II Class A; ASTM C1247 10 Weeks
Minimum Application Temperature
41 Degrees F
Sealant Base
Polyurethane
Application
Joints with large movement, Expansion joints in concrete floors, Building & Construction Joints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 144268
- Zoro #
- G923438055
- UPC #
- -
- Country of Origin
- Belgium
Details
- Color
- White
- Maximum Application Temperature
- 86 Degrees F
- Standards
- ASTM C920 Type S, Grade NS, Class 50, Use T, NT, M, A, G and O; Federal Specification TT-S-00230C Type II Class A; ASTM C1247 10 Weeks
- Minimum Application Temperature
- 41 Degrees F
- Sealant Base
- Polyurethane
- Application
- Joints with large movement, Expansion joints in concrete floors, Building & Construction Joints
- Resistance Properties
- Moisture Resistant, UV Resistant
- Item
- General-Purpose Sealant
- Full Cure Time
- 24 hr
Description
Soudaflex PU35 is a versatile, general-purpose high movement polyurethane sealant and adhesive that's perfect for both professionals and DIY users. It is easy to apply with a standard caulking gun and cures to a durable, permanently elastic finish. Once cured, it can be painted and integrates seamlessly into various projects. Its resistance to weather conditions and UV exposure, make it ideal for both indoor and outdoor projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.