Shop SOUDAL USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soudafoam DOOR & WINDOW Genius Dispenser Insulating Spray Foam Sealant 20 oz. Champagne, 216PK
- Mfr # 128990
- Zoro # G223437949
product price:Â
$
2,503.99
/pk of 216, $11.59/ea
Key Features
Full Cure Time
45 minutes for a 1/8" bead
Application Temp. Range
41°F to 95°F
Sealant Base
Polyurethane
Color
Champagne
Standards
ASTM C1620; ASTM E84; AAMA 812; UL 723; UL 1715
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128990
- Zoro #
- G223437949
- UPC #
- -
- Country of Origin
- Belgium
- Full Cure Time
- 45 minutes for a 1/8" bead
- Application Temp. Range
- 41°F to 95°F
- Sealant Base
- Polyurethane
- Color
- Champagne
- Standards
- ASTM C1620; ASTM E84; AAMA 812; UL 723; UL 1715
- Item
- Door & Window Sealant
- Resistance Properties
- Moisture Resistant, Mildew Resistant
- Coverage
- 2279 linear feet for a 1/4" bead
- Application
- Window & Door Installs, Insulating Wall Panels, Electrical Outlets, Pipes & Vents
Dimensions
- Container Size
- 20 oz.
Description
Soudafoam Door & Window is a premium, one-component polyurethane foam specifically engineered for precise application around doors and windows. It creates a secure, airtight seal while preventing excessive pressure that could damage or warp frames. Activated by moisture in the air, this foam cures into a long-lasting, insulating barrier that enhances energy efficiency, blocks drafts, and reduces noise. Its dependable performance makes it the top choice for both professionals and DIY enthusiasts looking for a reliable sealing solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.