Shop SOUDAL USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soudafoam GAP FILL Genius Dispenser PU Spray Foam Sealant 20 oz. Champagne, 432PK
- Mfr # 124451
- Zoro # G023437965
product price:Â
$
4,082.99
/pk of 432, $9.45/ea
Key Features
Resistance Properties
Moisture Resistant, Mildew Resistant
Full Cure Time
1 hour for 1/8" diameter bead
Coverage
6.1 gallon cured foam
Color
Champagne
Application Temp. Range
41°F to 95°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124451
- Zoro #
- G023437965
- UPC #
- -
- Country of Origin
- Belgium
- Resistance Properties
- Moisture Resistant, Mildew Resistant
- Item
- Expanding Foam Sealant
- Full Cure Time
- 1 hour for 1/8" diameter bead
- Coverage
- 6.1 gallon cured foam
- Color
- Champagne
- Application Temp. Range
- 41°F to 95°F
- Application
- Filling of Cavities, Seals Openings & Gaps, Creates Acoustic Screen
- Sealant Base
- Polyurethane
- Standards
- ASTM C1620; ASTM E84; UL 723; UL 1715
Dimensions
- Container Size
- 20 oz.
Description
Soudafoam Gap Fill is a versatile, high-performance polyurethane foam designed for efficient gap filling and insulation. This one-component, moisture-curing foam expands significantly to ensure thorough coverage and reliable adhesion to a wide range of substrates. Its advanced formula provides excellent thermal and acoustic insulation while maintaining durability with no shrinkage over time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.