Shop SOUDAL USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soudal Gun & Foam Cleaner 12 oz. Clear, 216PK
Mfr # 120319
Zoro # G823437967
product price:Â
$
1,863.99
/pk 216, $8.63/ea
Key Features
Color
Clear
Material
Acetone
Application
Cleans Uncured Foam, Flushes Applicator Guns, Foam from Valves/Threads, Tools and Non-Porous surfaces
Application Temperature
41 Degrees F to 86 Degrees F (+5 Degrees C to +30 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120319
- Zoro #
- G823437967
- UPC #
- -
- Country of Origin
- Belgium
- Item
- Gun & Foam Cleaner
- Color
- Clear
- Material
- Acetone
- Application
- Cleans Uncured Foam, Flushes Applicator Guns, Foam from Valves/Threads, Tools and Non-Porous surfaces
- Application Temperature
- 41 Degrees F to 86 Degrees F (+5 Degrees C to +30 Degrees C)
Description
Soudal Gun & Foam Cleaner is a ready-to-use solvent cleaner designed to remove uncured polyurethane foam. It keeps foam applicators in good condition by clearing residue and ensuring smooth operation. Conveniently packaged in an aerosol can, this versatile cleaner also tackles stubborn residues, such as oil, adhesives, and uncured sealants, making it an essential solution for tool maintenance and cleanliness.