Shop SOUDAL USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soudal Gun & Foam Cleaner 12 oz. Clear, 864PK
- Mfr # 120319
- Zoro # G623437952
product price:Â
$
7,110.99
/pk of 864, $8.23/ea
Key Features
Color
Clear
Application
Cleans Uncured Foam, Flushes Applicator Guns, Foam from Valves/Threads, Tools and Non-Porous surfaces
Application Temperature
41 Degrees F to 86 Degrees F (+5 Degrees C to +30 Degrees C)
Material
Acetone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120319
- Zoro #
- G623437952
- UPC #
- -
- Country of Origin
- Belgium
Details
- Item
- Gun & Foam Cleaner
- Color
- Clear
- Application
- Cleans Uncured Foam, Flushes Applicator Guns, Foam from Valves/Threads, Tools and Non-Porous surfaces
- Application Temperature
- 41 Degrees F to 86 Degrees F (+5 Degrees C to +30 Degrees C)
- Material
- Acetone
Description
Soudal Gun & Foam Cleaner is a ready-to-use solvent cleaner designed to remove uncured polyurethane foam. It keeps foam applicators in good condition by clearing residue and ensuring smooth operation. Conveniently packaged in an aerosol can, this versatile cleaner also tackles stubborn residues, such as oil, adhesives, and uncured sealants, making it an essential solution for tool maintenance and cleanliness.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA