T-REX Grab Drywall Construction Adhesive 10.1 oz. White, 12PK
- Mfr # 166837
- Zoro # G423438012
product price:Â
$
47.39
/pk of 12, $3.95/ea
Key Features
Chemical Base
Water Based
Application Temp. Range
41°F to 86°F
Dry Time
24 to 48 hr
Color
White
Application
Bonds drywall to studs or masonry; secures trim, panels, insulation, and repairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 166837
- Zoro #
- G423438012
- UPC #
- -
- Country of Origin
- Belgium
- Chemical Base
- Water Based
- Application Temp. Range
- 41°F to 86°F
- Dry Time
- 24 to 48 hr
- Item
- Construction Adhesive
- Color
- White
- Application
- Bonds drywall to studs or masonry; secures trim, panels, insulation, and repairs
Description
T-REX Grab Drywall Adhesive is a high-performance adhesive designed to streamline drywall installations with its exceptional initial tack and superior bonding strength. Its fast-grab formula allows for reduced fastener usage, helping to minimize the risk of fastener pops while ensuring a permanent bond. Compatible with both wood and metal studs, this adhesive simplifies installation, enhances efficiency, and bridges gaps effectively. With low odor and low VOC properties, it offers a user-friendly application experience and easy clean-up. Whether for professional contractors or DIY projects, T-REX Grab Drywall Adhesive delivers reliability and durability for a strong, lasting hold.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.