Shop SOUDAL USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
T-REX Grab Subfloor Construction Adhesive 10.1 oz. Beige, 744PK
- Mfr # 165512
- Zoro # G623438010
original price:Â $2,789.99 , new price: $2,371.99 , 14 percent off
new price:Â
$
2,371.99
/pk of 744, $3.19/ea
Key Features
Application
Bonds subfloor panels, underlayment, decking, and stair components to joists and framing
Full Cure
Up to 7 Days
Application Temp. Range
41°F to 86°F
Color
Beige
Chemical Base
Solvent Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 165512
- Zoro #
- G623438010
- UPC #
- -
- Country of Origin
- Poland
Details
- Application
- Bonds subfloor panels, underlayment, decking, and stair components to joists and framing
- Full Cure
- Up to 7 Days
- Application Temp. Range
- 41°F to 86°F
- Item
- Construction Adhesive
- Color
- Beige
- Chemical Base
- Solvent Based
Description
T-REX Grab Subfloor Adhesive is a high-performance, solvent-based adhesive engineered to deliver exceptional results for subfloor installations. With strong initial tack and robust adhesive strength, it creates a durable, permanent bond that remains flexible to prevent squeaky floors and reduce the need for excessive nailing. Its versatility ensures reliable adhesion even on wet or frozen lumber, while effectively bridging gaps to provide a flawless finish. This makes T-REX Grab the go-to choice for tackling challenging flooring projects with ease and confidence.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.