Speaker, White, 20 Max. Wattage
Mfr # RS4-EZ-WH
Zoro # G3925107
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Type
Indoor Pendant
Standards
CE Compliant, RoHS, UL2239
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS4-EZ-WH
Zoro #
G3925107
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
10
Overall Height (In.)
11
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
4 in
Overall Width (In.)
10
Overall Width
7 3/4 in
Overall Depth
7 3/4 in
Woofer Diameter
4 in
Overall Height
8 3/4 in
Tweeter Diameter
1 in
Description
Speaker, Indoor Pendant, Overall Height (In.) 11, Overall Width (In.) 10, Overall Length (In.) 10, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 4 in, Woofer Composition Treated Paper, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 2 Power Taps @ 25V, 20 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.