Speaker, White, 75 Max. Wattage
Mfr # IW500B-WH
Zoro # G3924081
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Type
Indoor Line Array
Standards
CE Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IW500B-WH
Zoro #
G3924081
UPC #
748252172365
Country of Origin
China
Dimensions
Overall Length (In.)
15
Overall Height (In.)
7
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
5 1/4 in
Overall Width (In.)
11
Overall Depth
4 in
Tweeter Diameter
1 in
Overall Width
8 3/4 in
Overall Height
11 3/4 in
Woofer Diameter
5 1/4 in
Description
Speaker, Indoor Line Array, Overall Height (In.) 7, Overall Width (In.) 11, Overall Length (In.) 15, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 87 dB, Transformer Settings 25v/70v/100v, 4 Power Taps @ 25V, 32 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.