Shop SOUTH BEND
See all product information
Create Account
Way Oil for Lathes
- Mfr # SB1365
- Zoro # G023575315
product price:Â
$
31.65
/ea
Key Features
Series
South Bend Way Oil
Lubricant Film
Wet
Container Size
12 oz
Lubricant Container
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB1365
- Zoro #
- G023575315
- UPC #
- 690550459856
- Country of Origin
- United States
- Series
- South Bend Way Oil
- Lubricant Film
- Wet
- Item
- Way Oil
- Lubricant Container
- Bottle
Dimensions
- Container Size
- 12 oz
Description
SB1365 Way Oil for Lathes Engineered for the high pressure exerted on horizontal or vertical ways and slides.
SB1365 Way Oil for Lathes protects against rust and corrosion.
Ensures stick-free, smooth motion which maximizes fini
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.