Shop WALTER
See all product information
Create Account
Antispatter, 13.5 oz, Nozzle Can, E-WELD
- Mfr # 53F212
- Zoro # G0704396
product price:Â
$
69.25
/ea
Key Features
Container Size
NaN
Chemical Base
Ethyl Alcohol
Features
Economical
Series
E-WELD Nozzle
Form
Aerosol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F212
- Zoro #
- G0704396
- UPC #
- 662980057353
- Country of Origin
- Finland
- Item
- Antispatter
- Chemical Base
- Ethyl Alcohol
- Features
- Economical
- Series
- E-WELD Nozzle
- Form
- Aerosol
- Material
- Ceramic Chemical Compound
- Temp. Range
- 41 Degrees to 122 Degrees F
- Container Type
- Nozzle Can
- Application
- Welding, Metalworking
- Flash Point
- -76 Degrees F
- pH (Maximum)
- 9.5 pH
- pH (Minimum)
- 8 pH
- Container Capacity
- 13.5 oz
- Process
- MIG Welding, Plasma Cutting and Laser Cutting
- Agent Color
- Orange
- Compatible Material Type
- Ceramic
- Minimum Temperature
- 41 Degrees F
- Maximum Temperature
- 1,832 Degrees F
Dimensions
- Container Size
- NaN
- Fits Chest Size
- Economical
Description
Antispatter, Container Capacity 13.5 oz, Container Type Nozzle Can, Chemical Base Ethyl Alcohol, Series E-WELD Nozzle, Agent Color Orange, Compatible Material Type Ceramic, Features Economical, Flash Point -76 Degrees F, Form Aerosol, pH (Maximum) 9.5 pH, pH (Minimum) 8 pH, Process MIG Welding, Plasma Cutting and Laser Cutting, Maximum Temperature 1,832 Degrees F, Minimum Temperature 41 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.