Shop SOUTHERN IMPERIAL

R16-2TIERWRTV-K 2 Tier Half Pint Paint Rack

  • Mfr # 164751

  • Zoro # G004144516


product price:  $46.99
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
164751
Zoro #
G004144516
UPC #
747925429829
Country of Origin
United States

Details

Item
Half Pint Paint Rack
Color
Black

Description

Features
  • 2 tier half pint paint rack
  • Powder coated black.
  • Dimension - 22.5 x 18 x 10.5 in.
  • Item weight - 8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.