Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Crumb Rubber Wood Plank-Style Door Mat
- Mfr # 58782
- Zoro # G223330882
product price:Â
$
18.35
/ea
Key Features
Color
Multi-Colored
Overall Width
32 in
Overall Length
19 in
Backing Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58782
- Zoro #
- G223330882
- UPC #
- 847029087823
- Country of Origin
- China
- Item
- Door Mat
- Color
- Multi-Colored
- Backing Material
- Rubber
Dimensions
- Overall Width
- 32 in
- Overall Length
- 19 in
Description
This highly decorative Crumb Rubber Wood Plank-Style Door Mat offers a unique, distressed look that perfectly blends rustic and coastal styles. The top section features a vibrant, printed pattern of reclaimed, multi-colored wooden planks in varying shades of blue, green, and white. A solid gray panel on the bottom section prominently displays the word "WELCOME" in bold, black letters. Made from durable, textured material, this all-weather mat provides an inviting visual greeting while effectively trapping mud and debris at your entryway.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.