Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Coir Welcome Mat
- Mfr # 58773
- Zoro # G523330834
product price:Â
$
15.59
/ea
Key Features
Backing Material
Coir
Overall Length
24 in
Overall Width
37 in
Color
Tan & Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58773
- Zoro #
- G523330834
- UPC #
- 847029087731
- Country of Origin
- Sri Lanka
- Backing Material
- Coir
- Item
- Door Mat
- Color
- Tan & Black
Dimensions
- Overall Length
- 24 in
- Overall Width
- 37 in
Description
This classic, 18in x 30in Coir Welcome Mat provides a warm and inviting first impression for your home. Crafted from durable, natural coir fibers, the mat is highly effective at scraping dirt and debris from shoes. The center features the word "WELCOME" stenciled in a bold black font, framed by a simple, rectangular black border. Its heavy-duty construction is weather-resistant and suitable for all indoor and outdoor entryways, making it both a decorative and highly functional addition to your porch or patio.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.