Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Crumb Rubber Pebble-Style Welcome Door Mat
- Mfr # 58781
- Zoro # G523330865
product price:Â
$
18.35
/ea
Key Features
Color
Multi-Colored
Overall Width
32 in
Overall Length
20 in
Backing Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58781
- Zoro #
- G523330865
- UPC #
- 847029087816
- Country of Origin
- China
Dimensions
- Overall Width
- 32 in
- Overall Length
- 20 in
Details
- Color
- Multi-Colored
- Item
- Door Mat
- Backing Material
- Rubber
Description
The Crumb Rubber Pebble-Style Welcome Door Mat features a highly realistic, all-over stone design for a natural and inviting look. Crafted from durable, weather-resistant material, the mat is printed with a pattern of multi-toned, smooth river stones and prominently displays the word "WELCOME" across the center. The textured surface and heavy construction provide superior scraping functionality, effectively removing mud, dirt, and debris from shoes. Ideal for enhancing the natural beauty of your outdoor entryway, garden entrance, or patio.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.