Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Grey Floor Saver Door Mat
- Mfr # 58775
- Zoro # G123330845
product price:Â
$
13.75
/ea
Key Features
Size
18 in x 30 in
Backing Material
PVC
Overall Length
18 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58775
- Zoro #
- G123330845
- UPC #
- 847029087755
- Country of Origin
- China
Dimensions
- Size
- 18 in x 30 in
- Overall Length
- 18 in
- Overall Width
- 30 in
Details
- Item
- Door Mat
- Backing Material
- PVC
- Color
- Grey
Description
This durable, 18in x 30in highly effective Floor Saver doormat is designed to protect your floors from dirt and moisture. The mat features a dense, raised geometric pattern in a mottled gray color, which is perfect for scraping shoes. A sturdy, non-slip rubber border and backing contain the mess and keep the mat securely in place. Its robust construction and classic design make it an ideal choice for any entryway, garage, or mudroom, ensuring long-lasting performance in high-traffic areas.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.